missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Lab Balance
BIOPHARMA

Product Code. 16517289 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
20,200 g
36,200 g
70,200 g
Includes:
Draft Shield O
Draft Shield O, QP1
Draft Shield O, QP99
Model:
CEU Verified balance with EC Type Approval Certificate (for EU except France)
S00 Standard version non-verified
Unit Size:
1 unit
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Model Unit Size
16517289 70,200 g Draft Shield O S00 Standard version non-verified Each
16253192 20,200 g Draft Shield O, QP99 CEU Verified balance with EC Type Approval Certificate (for EU except France) 1 unit
16233222 36,200 g Draft Shield O, QP99 CEU Verified balance with EC Type Approval Certificate (for EU except France) 1 unit
16437045 70,200 g Draft Shield O CEU Verified balance with EC Type Approval Certificate (for EU except France) Each
16253242 70,200 g Draft Shield O, QP99 CEU Verified balance with EC Type Approval Certificate (for EU except France) 1 unit
16497025 70,200 g Draft Shield O, QP1 S00 Standard version non-verified Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16517289 Supplier Sartorius Supplier No. MCA70201S2S000
Estimated Shipment: 31-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cubis™ II High-Capacity Lab Balance with a maximum load between 11.2 kg and 70.2 kg and readability between 0.1 g and 1 g provides the ideal model for every application.

The New Generation of Modular Premium Laboratory Balances

  • Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
  • One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
  • These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
  • It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 70,200 g
Display Type Color Touchscreen
Readability 100 mg
Includes Draft Shield O
Material Aluminum, plastic PBT, Optiwhite float glass and stainless steel
Model S00 Standard version non-verified
Stabilization Time 1.5 sec.
Type Electronic Toploading Balance
Electrical Requirements 100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.