missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 116S
GREENER_CHOICE

Product Code. 17948240 Shop All Sartorius Products
Change view
Click to view available options
Model:
MCA116S-3CEU-D
MCA116S-3CEU-D HWL
MCA116S-3CEU-D QP1
MCA116S-3CEU-D QP1 HWL
MCA116S-3CEU-D QP99
MCA116S-3S00-D
MCA116S-3S00-D HWL
MCA116S-3S00-D QP1
MCA116S-3S00-D QP1 HWL
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
17948240 MCA116S-3CEU-D Each
17977380 MCA116S-3CEU-D HWL Each
17957430 MCA116S-3CEU-D QP1 Each
17947430 MCA116S-3CEU-D QP1 HWL Each
17967430 MCA116S-3CEU-D QP99 Each
17967380 MCA116S-3S00-D Each
17977430 MCA116S-3S00-D HWL Each
17997380 MCA116S-3S00-D QP1 Each
17987380 MCA116S-3S00-D QP1 HWL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17948240 Supplier Sartorius Supplier No. MCA116S3CEUD
Add to basket
Add to basket
This item is not returnable. View return policy

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface MCA
Capacity 111 g
Display Type Color Touchscreen
Readability 0.002 mg
Includes 116S Weighing Module
Model MCA116S-3CEU-D
Stabilization Time 3.5 sec.
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.