missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 36P

Product Code. 17997400 Shop All Sartorius Products
Change view
Click to view available options
Model:
MCA36P-3CEU-D
MCA36P-3CEU-D HWL
MCA36P-3CEU-D QP1
MCA36P-3CEU-D QP1 HWL
MCA36P-3CEU-D QP99
MCA36P-3S00-D
MCA36P-3S00-D HWL
MCA36P-3S00-D QP1
MCA36P-3S00-D QP1 HWL
MCE36P-3CEU-D
MCE36P-3CEU-D HWL
MCE36P-3S00-D
MCE36P-3S00-D HWL
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
17997400 MCA36P-3S00-D QP1 Each
17947380 MCA36P-3CEU-D Each
17987430 MCA36P-3CEU-D HWL Each
17967400 MCA36P-3CEU-D QP1 Each
17937380 MCA36P-3CEU-D QP1 HWL Each
17977400 MCA36P-3CEU-D QP99 Each
17947390 MCA36P-3S00-D Each
17907410 MCA36P-3S00-D HWL Each
17957390 MCA36P-3S00-D QP1 HWL Each
17957380 MCE36P-3CEU-D Each
17957420 MCE36P-3CEU-D HWL Each
17967420 MCE36P-3S00-D Each
17917400 MCE36P-3S00-D HWL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17997400 Supplier Sartorius Supplier No. MCA36P3S00D QP1
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface MCA
Capacity 101, 32 g
Display Type Color Touchscreen
Readability 0.001, 0.01 mg
Includes 36P Weighing Module, Pharma QP1
Model MCA36P-3S00-D QP1
Stabilization Time 3.5, 2.5 sec.
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.