missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 36S

Product Code. 17958270 Shop All Sartorius Products
Change view
Click to view available options
Model:
MCA36S-3CEU-D
MCA36S-3CEU-D HWL
MCA36S-3CEU-D QP1
MCA36S-3CEU-D QP1 HWL
MCA36S-3CEU-D QP99
MCA36S-3S00-D
MCA36S-3S00-D HWL
MCA36S-3S00-D QP1
MCA36S-3S00-D QP1 HWL
MCE36S-3CEU-D
MCE36S-3CEU-D HWL
MCE36S-3S00-D
MCE36S-3S00-D HWL
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
17958270 MCA36S-3CEU-D HWL Each
17987400 MCA36S-3CEU-D Each
17997390 MCA36S-3CEU-D QP1 Each
17917410 MCA36S-3CEU-D QP1 HWL Each
17907400 MCA36S-3CEU-D QP99 Each
17927400 MCA36S-3S00-D Each
17937410 MCA36S-3S00-D HWL Each
17997370 MCA36S-3S00-D QP1 Each
17927410 MCA36S-3S00-D QP1 HWL Each
17977420 MCE36S-3CEU-D Each
17937400 MCE36S-3CEU-D HWL Each
17957400 MCE36S-3S00-D Each
17987420 MCE36S-3S00-D HWL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Denna artikel kan inte returneras. Se returpolicy
Produktkod. 17958270 Leverantör Sartorius Leverantörsnummer MCA36S3CEUD HWL
Equipment and Instrument End of Year Sale
Use promo code 28000
Visa alla kampanjer
Estimated Shipment: 11-01-2027
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Denna artikel kan inte returneras. Se returpolicy

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifikationer

Automation Interface MCA
Capacity 32 g
Display Type Color Touchscreen
Readability 0.001 mg
Includes 36S Weighing Module
Model MCA36S-3CEU-D HWL
Stabilization Time 3.5 sec.
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.