missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 66P
GREENER_CHOICE

Product Code. 17967410 Shop All Sartorius Products
Change view
Click to view available options
Model:
MCA66P-3CEU-D
MCA66P-3CEU-D HWL
MCA66P-3CEU-D QP1
MCA66P-3CEU-D QP1 HWL
MCA66P-3CEU-D QP99
MCA66P-3S00-D
MCA66P-3S00-D HWL
MCA66P-3S00-D QP1
MCA66P-3S00-D QP1 HWL
MCE66P-3CEU-D
MCE66P-3CEU-D HWL
MCE66P-3S00-D
MCE66P-3S00-D HWL
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
17967410 MCA66P-3CEU-D Each
17907380 MCA66P-3CEU-D HWL Each
17957410 MCA66P-3CEU-D QP1 Each
17947410 MCA66P-3CEU-D QP1 HWL Each
17917380 MCA66P-3CEU-D QP99 Each
17987410 MCA66P-3S00-D Each
17977410 MCA66P-3S00-D HWL Each
17917390 MCA66P-3S00-D QP1 Each
17917420 MCA66P-3S00-D QP1 HWL Each
17947400 MCE66P-3CEU-D Each
17917430 MCE66P-3CEU-D HWL Each
17997420 MCE66P-3S00-D Each
17977390 MCE66P-3S00-D HWL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17967410 Supplier Sartorius Supplier No. MCA66P3CEUD
Add to basket
Add to basket
This item is not returnable. View return policy

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface MCA
Capacity 12, 61 g
Display Type Color Touchscreen
Readability 0.001, 0.01 mg
Includes 66P Weighing Module
Model MCA66P-3CEU-D
Stabilization Time 3.5, 2.5 sec.
Temperature Range (English) 3.5, 2.5 s
Temperature Range (Metric) 3.5, 2.5 s
Test Load 3.5, 2.5 s
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.