missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Micro Balance, 66S

Product Code. 17907390 Shop All Sartorius Products
Change view
Click to view available options
Model:
MCA66S-3CEU-D
MCA66S-3CEU-D HWL
MCA66S-3CEU-D QP1
MCA66S-3CEU-D QP1 HWL
MCA66S-3CEU-D QP99
MCA66S-3S00-D
MCA66S-3S00-D HWL
MCA66S-3S00-D QP1
MCA66S-3S00-D QP1 HWL
MCE66S-3CEU-D
MCE66S-3CEU-D HWL
MCE66S-3S00-D
MCE66S-3S00-D HWL
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
17907390 MCA66S-3CEU-D Each
17937390 MCA66S-3CEU-D HWL Each
17907420 MCA66S-3CEU-D QP1 Each
17967390 MCA66S-3CEU-D QP1 HWL Each
17997410 MCA66S-3CEU-D QP99 Each
17937420 MCA66S-3S00-D Each
17987390 MCA66S-3S00-D HWL Each
17927420 MCA66S-3S00-D QP1 Each
17947420 MCA66S-3S00-D QP1 HWL Each
17907430 MCE66S-3CEU-D Each
17927380 MCE66S-3CEU-D HWL Each
17937430 MCE66S-3S00-D Each
17927430 MCE66S-3S00-D HWL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 17907390 Supplier Sartorius Supplier No. MCA66S3CEUD
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.

  • Ultra-high resolution with up to 61 million weighing steps (digits).
  • End-to-end data integrity.
  • 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
  • Cleanability, part of compliance.
  • Error-free operation.
  • Individual QApp workflows, motorized auto-leveling.
  • Allow upgrades for hardware features like automated draft shields or built-in ionizer.
  • Optional inner draft shield for best weighing performance.
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface MCA
Capacity 61 g
Display Type Color Touchscreen
Readability 0.001 mg
Includes 66S Weighing Module
Model MCA66S-3CEU-D
Stabilization Time 3.5 sec.
Type Balance
Width (English) 9.4 in.
Width (Metric) 240 mm
Height (English) 11.9 in.
Height (Metric) 302 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.