missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II High-Capacity Micro Balance, 66S
Shop All Sartorius Products

Click to view available options
Model:
MCA66S-3CEU-D
MCA66S-3CEU-D HWL
MCA66S-3CEU-D QP1
MCA66S-3CEU-D QP1 HWL
MCA66S-3CEU-D QP99
MCA66S-3S00-D
MCA66S-3S00-D HWL
MCA66S-3S00-D QP1
MCA66S-3S00-D QP1 HWL
MCE66S-3CEU-D
MCE66S-3CEU-D HWL
MCE66S-3S00-D
MCE66S-3S00-D HWL
Unit Size:
Each
Description
- Ultra-high resolution with up to 61 million weighing steps (digits).
- End-to-end data integrity.
- 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
- Cleanability, part of compliance.
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling.
- Allow upgrades for hardware features like automated draft shields or built-in ionizer.
- Optional inner draft shield for best weighing performance.
Specifications
Specifications
| Automation Interface | MCA |
| Capacity | 61 g |
| Display Type | Color Touchscreen |
| Readability | 0.001 mg |
| Includes | 66S Weighing Module |
| Model | MCA66S-3CEU-D |
| Stabilization Time | 3.5 sec. |
| Type | Balance |
| Width (English) | 9.4 in. |
| Width (Metric) | 240 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion