missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Micro Balance, MCE User Interface
BIOPHARMA

Product Code. 16487175 Shop All Sartorius Products
Change view
Click to view available options
Capacity: 10.1 g; Draft shield F: Filtered
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16487175 Capacity: 10.1 g; Draft shield F: Filtered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16487175 Supplier Sartorius Supplier No. MCE10.6S2CEUF
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cubis™ II Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M), or gesture sensor (optional) learning capability
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Capacity 10.1 g
Display Type TFT Color Touchscreen
Readability 0.001 mg
Includes Balance and filtered draft shield
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield F: Filtered
Stabilization Time 5 sec.
Type Micro Balance
Width (Metric) 109 mm
Height (Metric) 33 mm
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.