missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Micro Lab Balance
BIOPHARMA

Product Code. 16494415 Shop All Sartorius Products
Change view
Click to view available options
Model:
Balance with Draft Shield F
Balance with Draft Shield F and without QP99 Software
Balance with Draft Shield M
Balance with Draft Shield M and without QP99 Software
Capacity:
1.1 g, 2.1 g, 3.1 g
10.1 g
6.1 g
Readability:
0.001 mg
0.001 mg, 0.002 mg, 0.005 mg
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity Readability Unit Size
16494415 Balance with Draft Shield M and without QP99 Software 1.1 g, 2.1 g, 3.1 g 0.001 mg, 0.002 mg, 0.005 mg Each
16393287 Balance with Draft Shield M 1.1 g, 2.1 g, 3.1 g 0.001 mg, 0.002 mg, 0.005 mg Each
16406455 Balance with Draft Shield F 6.1 g 0.001 mg Each
16452405 Balance with Draft Shield F 10.1 g 0.001 mg Each
16454405 Balance with Draft Shield F and without QP99 Software 1.1 g, 2.1 g, 3.1 g 0.001 mg, 0.002 mg, 0.005 mg Each
16456465 Balance with Draft Shield M 6.1 g 0.001 mg Each
16484415 Balance with Draft Shield F 1.1 g, 2.1 g, 3.1 g 0.001 mg, 0.002 mg, 0.005 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16494415 Supplier Sartorius Supplier No. MCA3.6P2S00M QP1
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 30-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Offers readability of 1 μg and a maximum capacity between 3.1 g and 10.1 g. Used to determine the exact weight of very small sample quantities.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Capacity 1.1 g, 2.1 g, 3.1 g
Display Type Color Touchscreen
Readability 0.001 mg, 0.002 mg, 0.005 mg
Includes Internal Calibration
Model Balance with Draft Shield M and without QP99 Software
Stabilization Time 5 sec.
Type Microbalance
Width (Metric) 80 mm
Height (Metric) 67 mm
Electrical Requirements 100/240 V (± 10%), 50/60 Hz, 1.0 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.