missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface
BIOPHARMAGREENER_CHOICE

Product Code. 16263192 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
20.2 kg
36.2 kg
50.2 kg
70.2 kg
Includes:
Balance Accessories, Power supply, Manual, Factory test report
Balance Accessories, Power supply, Manual, Factory test report, QP99 software
Readability:
0.1 g
1 g
Unit Size:
1 unit
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Readability unitSize
16263192 20.2 kg Balance Accessories, Power supply, Manual, Factory test report, QP99 software 0.1 g 1 unit
16330534 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g Each
16465195 36.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g Each
16243222 - - - -
16425375 50.2 kg Balance Accessories, Power supply, Manual, Factory test report 0.1 g Each
16322276 70.2 kg Balance Accessories, Power supply, Manual, Factory test report 1 g Each
16263242 - - - -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16263192 Supplier Sartorius Supplier No. MCA20201S2S000 QP99
Estimated Shipment: 30-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 20.2 kg
Display Type Color TFT Touchscreen
Readability 0.1 g
Includes Balance Accessories, Power supply, Manual, Factory test report, QP99 software
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 2 sec.
Model No draft shield
Stabilization Time 1.5 sec.
Temperature Range (Metric) 0°C to +40°C
Type High Capacity Precision Balance
Warranty 10 years
Length (Metric) 400 mm
Width (Metric) 400 mm
Height (Metric) 126/159 mm
Weight (Metric) 15.8/17.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (± 5%)
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.