missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision High-Capacity Balance, MCE User interface
BIOPHARMA

Product Code. 16283252 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
20.2 kg
36.2 kg
70.2 kg
Includes:
Balance, Accessories, Power supply, Manual, Factory test report
Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Repeatability:
±0.5
±20 mg
±40 mg
Unit Size:
1 unit
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Includes Repeatability unitSize
16283252 20.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software ±20 mg 1 unit
16263272 36.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software ±0.5 1 unit
16283272 36.2 kg Balance, Accessories, Power supply, Manual, Factory test report, QP99 software ±20 mg 1 unit
16427485 70.2 kg Balance, Accessories, Power supply, Manual, Factory test report ±20 mg Each
16319481 70.2 kg Balance, Accessories, Power supply, Manual, Factory test report ±40 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16283252 Supplier Sartorius Supplier No. MCE20201S0S00
  • ONLINE EXCLUSIVE PRICE
    7699.03 €
    7175.00 € / 1 units
    Save 524.03 €
    6% Off
View all promotions
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Cubis™ II Precision High-Capacity Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 20.2 kg
Display Type TFT Touchscreen
Readability 0.1 g
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 software
Linearity ±60 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model No draft shield
Repeatability ±20 mg
Stabilization Time 1.5 sec
Type High Capacity Precision Balance
Warranty 10 years
Length (Metric) 412 mm
Width (Metric) 400 mm
Height (Metric) 126/159 mm
Weight (Metric) 15.8/17.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Legal for Trade Class III
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.