missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision Lab Balance
BIOPHARMA

Product Code. 16213252 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
1010 g, 2200 g
12,200 g
1200 g
14,200 g
2200 g
3200 g
4200 g, 32200 g
620 g
6200 g
8200 g
Readability:
1 mg
10 mg
10 mg, 100 mg
100 mg
Model:
Draft Shield E: Manual glass draft shield for precision balances
Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances
Draft shield U: Manual glass
Weighing pan without draft shield
Unit Size:
1 unit
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model unitSize
16213252 12,200 g 100 mg Weighing pan without draft shield 1 unit
16293252 2200 g 10 mg Weighing pan without draft shield 1 unit
16213272 4200 g, 32200 g 10 mg, 100 mg Weighing pan without draft shield 1 unit
16293272 14,200 g 10 mg Weighing pan without draft shield 1 unit
16213282 6200 g 10 mg Weighing pan without draft shield 1 unit
16253282 8200 g 100 mg Weighing pan without draft shield 1 unit
16467195 1200 g 1 mg Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances Each
16477195 1200 g 1 mg Draft shield U: Manual glass Each
16437255 1010 g, 2200 g 1 mg Draft Shield E: Manual glass draft shield for precision balances Each
16407275 2200 g 1 mg Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances Each
16457315 3200 g 1 mg Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances Each
16467465 620 g 1 mg Draft Shield E: Manual glass draft shield for precision balances Each
16487465 620 g 1 mg Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 16213252 Supplier Sartorius Supplier No. MCE12201S0CEU
  • ONLINE EXCLUSIVE PRICE
    6481.28 €
    6040.00 € / 1 units
    Save 441.28 €
    6% Off
Estimated Shipment: 20-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Maximum load between 320 g and 14,200 g and a readability of 1 mg to 100 mg provide, ideal model for every application.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 12,200 g
Display Type Color Touchscreen
Readability 100 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Weighing pan without draft shield
Stabilization Time 0.8 sec.
Electrical Requirements 100 to 240 VAC (± 10%), 50/60 Hz, 1.0 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.