missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision Lab Balance
BIOPHARMA

Product Code. 16477175 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
10,200 g
1010 g, 2200 g
1200 g
14,200 g
150 g, 300 g, 620 g
1500 g, 3000 g, 6200 g
2200 g
320 g
3500 g, 7000 g, 14,200 g
5200 g
8200 g
Readability:
1 mg
1 mg, 10 mg
1 mg, 2 mg, 5 mg
10 mg
10 mg, 20 mg, 50 mg
100 mg
Model:
Balance with Draft Shield A
Balance with Draft Shield E
Balance with Draft Shield I
Balance with Draft Shield R
Balance with Draft Shield U
Balance with Draft Shield U and without QP99 Software
Balance without Draft Shield
Unit Size:
Each
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Unit Size
16477175 8200 g 10 mg Balance without Draft Shield Each
16303297 1500 g, 3000 g, 6200 g 10 mg, 20 mg, 50 mg Balance without Draft Shield Each
16352276 14,200 g 10 mg Balance without Draft Shield Each
16413275 3500 g, 7000 g, 14,200 g 10 mg, 20 mg, 50 mg Balance without Draft Shield Each
16415435 5200 g 100 mg Balance without Draft Shield Each
16415615 5200 g 10 mg Balance with Draft Shield E Each
16415645 5200 g 10 mg Balance with Draft Shield R Each
16416735 150 g, 300 g, 620 g 1 mg, 2 mg, 5 mg Balance with Draft Shield E Each
16416765 150 g, 300 g, 620 g 1 mg, 2 mg, 5 mg Balance with Draft Shield R Each
16424855 320 g 1 mg Balance with Draft Shield E Each
16424885 320 g 1 mg Balance with Draft Shield R Each
16442465 10,200 g 10 mg Balance without Draft Shield Each
16442555 1200 g 10 mg Balance without Draft Shield Each
16442765 1200 g 1 mg Balance with Draft Shield U and without QP99 Software Each
16453495 2200 g 10 mg Balance without Draft Shield Each
16453675 1010 g, 2200 g 1 mg, 10 mg Balance with Draft Shield E Each
16453705 1010 g, 2200 g 1 mg, 10 mg Balance with Draft Shield R Each
16456775 150 g, 300 g, 620 g 1 mg, 2 mg, 5 mg Balance with Draft Shield U Each
16465595 5200 g 10 mg Balance with Draft Shield A Each
16465625 5200 g 10 mg Balance with Draft Shield I Each
16465655 5200 g 100 mg Balance with Draft Shield U Each
16465835 5200 g 1 mg Balance with Draft Shield E Each
16465865 5200 g 1 mg Balance with Draft Shield R Each
16472775 1200 g 1 mg Balance with Draft Shield U Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 16477175 Supplier Sartorius Supplier No. MCA8202S2S000 QP99
Discount Lab Supplies
Use promo code 28170
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal model for every application with a maximum load between 320 g and 14,200 g and a readability of 1 mg to 100 mg.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 8200 g
Display Type Color Touchscreen
Readability 10 mg
Includes Internal Calibration
Material Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel
Model Balance without Draft Shield
Stabilization Time 1 sec.
Electrical Requirements 100/240 V (± 10%), 50/60 Hz, 1.0 A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.