missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Balance, MCE User Interface
BIOPHARMA

Product Code. 16427295 Shop All Sartorius Products
Change view
Click to view available options
:
Capacity: 60 g, 120 g, 220 g; Draft shield U: Manual glass
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16427295 Capacity: 60 g, 120 g, 220 g; Draft shield U: Manual glass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16427295 Supplier Sartorius Supplier No. MCE225P2CEUU

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M), or gesture sensor (optional) learning capability
TRUSTED_SUSTAINABILITY

Tekniske data

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type D-sub connector, 9-pin
Capacity 60 g, 120 g, 220 g
Display Type Color Touchscreen
Readability 0.01 mg, 0.02 mg, 0.05 mg
Includes Balance and internal calibration
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield U: Manual glass
Stabilization Time 2 sec.
Type Semi-micro Balance
Voltage 100/240 V ±10%
Frequency 50/60 Hz
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.