missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Lab Balance
BIOPHARMA

Product Code. 16483075 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
60 g, 120 g
Readability:
0.01 mg
0.01, 0.02, 0.05 mg
0.01, 0.1 mg
Includes:
Draft Shield I
Draft Shield I, QP99
Draft Shield U, QP1
Unit Size:
1 unit
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Includes Unit Size
16483075 60 g, 120 g 0.01, 0.1 mg Draft Shield U, QP1 Each
16293182 120 g 0.01 mg Draft Shield I, QP99 1 unit
16689881 220 g 0.01, 0.02, 0.05 mg Draft Shield I Each
16474195 220 g 0.01, 0.02, 0.05 mg Draft Shield U, QP1 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16483075 Supplier Sartorius Supplier No. MCA125P2S00U QP1
  • ONLINE EXCLUSIVE PRICE
    12200.00 €
    11900.00 € / Pack of 1
    Save 300.00 €
    2% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cubis™ II Semi-Micro Lab Balance offers readability of 10 μg and a maximum weighing capacity up to 220 g. Used for weighing small sample amounts down to the μg-range.

The New Generation of Modular Premium Laboratory Balances

  • Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
  • One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
  • These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
  • It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
TRUSTED_SUSTAINABILITY

Spezifikation

Calibration Internal
Certifications/Compliance Balance with Type Approval Certificate for China
Capacity 60 g, 120 g
Display Type Color Touchscreen
Readability 0.01, 0.1 mg
Includes Draft Shield U, QP1
Stabilization Time 2 sec.
Type Microbalance
Width (Metric) 193 mm
Height (Metric) 261 mm
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.