missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ II Semi-micro MCA 225S Balance

Product Code. 18097604 Shop All Sartorius Products
Change view
Click to view available options
Model:
HWL Configuration
QP1 Configuration
QP1 HWL Configuration
QP99 Configuration
QP99 HWL Configuration
Standard Configuration
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Unit Size
18097604 HWL Configuration Each
18047664 QP1 HWL Configuration Each
18087584 QP1 Configuration Each
18028224 Standard Configuration Each
18008144 QP99 Configuration Each
18018074 QP99 HWL Configuration Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 18097604 Supplier Sartorius™ Supplier No. MCA225S3S00D HWL
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Cubis™ II range of semi-micro balances with a maximum load between 120 g and 220 g and a readability between 0.005 mg and 0.01 mg provide the ideal choice for a broad range of applications.

Superior weighing performance

Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compen- sating for environmental changes.

No more issues with charged samples

The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ionizer effectively eliminates electrostatic charges from samples.

Cleaning process guidance

Intuitive process for daily and advanced cleaning is now available in all Cubis™ II MCA. The cleaning QApp provides visual guidance, information about chemical compatibility as well as electronic tracking of these events.

Hardware upgradeability

Hardware features like motorized draft shield function or built-in ionizer can be activated post-purchase. An automated inner draft shield is available as a klick-in accessory which is recommended to use under challenging environmental conditions (e.g. in drafty environment).

Compliance and Data Integrity

The end-to-end data integrity, technical controls for 21 CFR Part 11 compliance, integrated audit-trail and state-of-the-art user management ensure laboratories can meet regulatory requirements. These features are directly available on the Cubis™ II balances, without the need of additional software.

Balances Fleet Management

The Ingenix Suite is a flexible, open solution that works with or without an ELN/LIM system. It offers unlimited connections to easily manage the entire Cubis™ II MCA lab balance fleet across all labs within the same network.

Ease of use

The teaching function with learning capability of the motorized draft shield, guided workflows for many different applications (QApps), automated motorized leveling and automatic internal adjustment (isoCAL) help to with easy and error-free operation of the balance.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 220 g
Display Type Color TFT Touchscreen
Readability 0.01 mg
Model HWL Configuration
Stabilization Time 1.5 s
Type Semi-micro Balance
Width (Metric) 240 mm
Height (Metric) 301 mm
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.