missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Ultra-Micro Balance, MCE User Interface
BIOPHARMAGREENER_CHOICE

Product Code. 16447445 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
6.1 g
Model:
Draft shield F: Filtered
Draft shield M: Motorized for micro balances
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model unitSize
16447445 6.1 g Draft shield M: Motorized for micro balances Each
16437445 6.1 g Draft shield F: Filtered Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16447445 Supplier Sartorius Supplier No. MCE6.6S2S00M
Add to basket
Add to basket
This item is not returnable. View return policy

Cubis™ II Semi-Micro Balance features fully customizable hardware, software, and connectivity

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • Integrated audit-trail
  • State-of-the-art user management
  • Excellent service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • TFT touch screen operation with readable display and easy to operate user interface
  • Software Factory installed basic set of essential weighing applications
  • Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Capacity 6.1 g
Display Type Color TFT Touchscreen
Readability 1 μg
Includes Balance, Accessories, Power supply, Manual, Factory test report
Linearity ±3 μg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Draft shield M: Motorized for micro balances
Repeatability ±5 μg
Stabilization Time 5 sec.
Type Ultra Micro Balance
Warranty 10 years
Length (Metric) 340/315 weighing/electrical module
Width (Metric) 240 mm
Height (Metric) 121/61 weighing/electrical module
Weight (Metric) 6.4, 7.1 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.