missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III High-capacity Micro Balance, 12, 61 g, Non-Verified, Global, Standard Version, QP99 Licensed

Product Code. 31932631 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.001, 0.01 mg
Capacity:
12, 61 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932631 0.001, 0.01 mg 12, 61 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932631 Supplier Sartorius Supplier No. CUB66P1S0UC
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-capacity micro balance designed for precise weighing of larger sample quantities while maintaining exceptional micro-level accuracy.

  • Cubis III electronic high-capacity micro balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 0.001, 0.01 mg, nominal maximum load (Max) 12, 61 g
  • Manual glass draft shield
  • Standard version non-verified, all units
  • QP99 licensed
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12, 61 g
Display Type Color TFT Touchscreen
Readability 0.001, 0.01 mg
Type High-capacity Micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.