missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III High-capacity Micro Balance, 61 g, 0.001 mg, EU Verified for France, QP99 and HWL Licensed

Product Code. 31932644 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.001 mg
Capacity:
61 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932644 0.001 mg 61 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932644 Supplier Sartorius Supplier No. CUB66S1FRIC
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-capacity micro balance designed for precise weighing of larger sample quantities while maintaining exceptional micro-level accuracy.

  • Cubis III electronic high-capacity micro balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 0.001 mg, nominal maximum load (Max) 61 g
  • Automatic glass draft shield and ionizer
  • Verified balance with EC Type Approval Certificate for France
  • QP99 licensed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 61 g
Display Type Color TFT Touchscreen
Readability 0.001 mg
Type High-capacity Micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.