missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Micro Balance, 10.1 g, EU Verified for France
GREENER_CHOICE

Product Code. 31932947 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.001 mg
Capacity:
10.1 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity unitSize
31932947 0.001 mg 10.1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932947 Supplier Sartorius Supplier No. CUB10.6S1FRA
Estimated Shipment: 14-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-precision micro balance designed for ultra-sensitive weighing applications in laboratory and research environments.

  • Cubis III electronic micro balance with 7 in. color TFT touch display
  • Actual scale division (d) 0.001 mg, nominal maximum load (Max) 10.1 g
  • Automatic round glass draft shield
  • Verified balance with EC Type Approval Certificate for France
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10.1 g
Display Type Color TFT Touchscreen
Readability 0.001 mg
Type Micro Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.