missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Precision Balance, 12.2 kg, EU Verified Except France

Product Code. 31932668 Shop All Sartorius Products
Change view
Click to view available options
Readability:
100 mg
Capacity:
12.2 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932668 100 mg 12.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932668 Supplier Sartorius Supplier No. CUB12201S1EU0
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance precision balance engineered for accurate and reliable weighing in laboratory, industrial, and quality control applications.

  • Cubis III electronic precision balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 100 mg, nominal maximum load (Max) 12.2 kg
  • No draft shield
  • Verified balance with EC Type Approval Certificate (for EU except France)
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifications

Capacity 12.2 kg
Display Type Color TFT Touchscreen
Readability 100 mg
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.