missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ III Precision Balance, 12.2 kg, EU Verified for France, QP99 Licensed
Shop All Sartorius ProductsDescription
- Cubis III electronic precision balance with 7 in.
- color TFT touch display
- Actual scale division (d) 100 mg, nominal maximum load (Max) 12.2 kg
- No draft shield
- Verified balance with EC Type Approval Certificate for France
- QP99 licensed
Specifications
Specifications
| Capacity | 12.2 kg |
| Display Type | Color TFT Touchscreen |
| Readability | 100 mg |
| Type | Precision Balance |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?