missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ III Precision Balance, 620 g, 1 mg, EU Verified Except France, QP99 Licensed, Draft Shield - Automatic Glass
Shop All Sartorius Products

Description
- Cubis III electronic precision balance with 7 in.
- color TFT touch display
- Actual scale division (d) 1 mg, nominal maximum load (Max) 620 g
- Automatic glass draft shield
- Verified balance with EC Type Approval Certificate (for EU except France)
- QP99 licensed
- Cables with plug types for EU, UK, Switzerland and Italy included
Specifications
Specifications
| Capacity | 620 g |
| Display Type | Color TFT Touchscreen |
| Readability | 1 mg |
| Type | Precision Balance |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?