missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Precision Balance, 8.2 kg, 100 mg, EU Verified for France, QP99 Licensed
GREENER_CHOICE

Product Code. 31933051 Shop All Sartorius Products
Change view
Click to view available options
Readability:
100 mg
Capacity:
8.2 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity unitSize
31933051 100 mg 8.2 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31933051 Supplier Sartorius Supplier No. CUB8201S1FR0C
Estimated Shipment: 11-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance precision balance engineered for accurate and reliable weighing in laboratory, industrial, and quality control applications.

  • Cubis III electronic precision balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 100 mg, nominal maximum load (Max) 8.2 kg
  • No draft shield
  • Verified balance with EC Type Approval Certificate for France
  • QP99 licensed
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.2 kg
Display Type Color TFT Touchscreen
Readability 100 mg
Type Precision Balance
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.