missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Semi-micro Balance, 120, 220 g, Non-Verified, Global, Standard Version, QP99 and MDS Licensed
GREENER_CHOICE

Product Code. 31932623 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.01, 0.1 mg
Capacity:
120, 220 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31932623 0.01, 0.1 mg 120, 220 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932623 Supplier Sartorius Supplier No. CUB225P1S0AC
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Semi-micro balance designed for highly accurate weighing applications, providing reliable performance for laboratory and research environments.

  • Cubis III electronic semi-micro balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 0.01, 0.1 mg, nominal maximum load (Max) 120, 220 g
  • Automatic glass draft shield
  • Standard version non-verified, all units
  • QP99 licensed
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifikationer

Capacity 120, 220 g
Display Type Color TFT Touchscreen
Readability 0.01, 0.1 mg
Type Semi-micro Balance
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.