missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ III Ultra-micro Balance, 2.1 g, 0.0001 mg, EU Verified Except France, QP99 Licensed, Stainless Steel Draft Shield

Product Code. 31933102 Shop All Sartorius Products
Change view
Click to view available options
Readability:
0.0001 mg
Capacity:
2.1 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Readability Capacity Unit Size
31933102 0.0001 mg 2.1 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31933102 Supplier Sartorius Supplier No. CUB2.7S1EUFC
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ultra-micro balance designed for extremely precise weighing of minute sample quantities in advanced laboratory and research applications.

  • Cubis III electronic ultra-micro balance with 7 in.
  • color TFT touch display
  • Actual scale division (d) 0.0001 mg, nominal maximum load (Max) 2.1 g
  • Manual stainless steel draft shield
  • Verified balance with EC Type Approval Certificate (for EU except France)
  • Software package QP99 licensed
  • Cables with plug types for EU, UK, Switzerland and Italy included
TRUSTED_SUSTAINABILITY

Specifica

Capacity 2.1 g
Display Type Color TFT Touchscreen
Readability 0.0001 mg
Type Micro Balance
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.