missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ III Ultra-micro Balance, 2.1 g, 0.0001 mg, EU Verified Except France
Shop All Sartorius Products

Description
- Cubis III electronic ultra-micro balance with 7 in.
- color TFT touch display
- Actual scale division (d) 0.0001 mg, nominal maximum load (Max) 2.1 g
- Automatic round glass draft shield
- Verified balance with EC Type Approval Certificate (for EU except France)
- Cables with plug types for EU, UK, Switzerland and Italy included
Specifications
Specifications
| Capacity | 2.1 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.0001 mg |
| Type | Micro Balance |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?