missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ MPS Pipette Calibration Balance

Product Code. 15922591 Shop All Sartorius Products
Change view
Click to view available options
:
Cubis™ MPS Pipette Calibration Balance; Capacity: 6.1 g; Readability: 0.001 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15922591 Cubis™ MPS Pipette Calibration Balance; Capacity: 6.1 g; Readability: 0.001 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15922591 Supplier Sartorius Supplier No. MPS6.6S

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Meet the Cubis™ MPS Pipette Calibration Balance: The perfectly balanced system designed to reconcile all your needs for accuracy, precision, speed and convenience in pipette calibration.

  • For professional pipette calibration, you need the right balance - one that combines accuracy, precision, speed and convenience.
    • Accuracy and precision to comply with international regulations.
    • Speed to meet requirements for cost- and time-efficient performance.
    • And convenience for working in a comfortable posture.
  • Does all this sound impossible?
  • Not if you find the right balance.Cubis™ MPS offers you a perfectly balanced system:
    • High-precision gravimetric testing
    • Evaporation trap: stable humidity conditions inside the weighing chamber
    • Automated draft shield door: prevents evaporation for error-free measurements
    • Integrated humidity sensor: controls humidity inside the weighing chamber
    • White LED light: illumination of the full weighing area
    • Red LED light: instant alert if climate parameters are out of tolerance
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal, External, isoCAL
Connection Type RS-232 25-pin, Bluetooth
Capacity 6.1 g
Display Type TFT Color Touchscreen
Readability 0.001 mg
Leveling Assisted
Linearity 0.004 mg
Measurement Time 5 sec.
Test Load 5 g
Type Pipette Calibration Balance
Voltage 100/240 V
Amperage 1.0 A
Frequency 50 - 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.