missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield

Product Code. 10749345 Shop All Sartorius Products
Click to view available options
Capacity:
1.2 kg
150, 300, 620 g
2.2 kg
320 g
620 g
Readability:
1 mg
1, 2, 5 mg
Model:
MSU1203S
MSU2203S
MSU323S
MSU623P
MSU623S
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10749345

Brand: Sartorius™ MSU623S000DE

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.

MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.

  • Offers uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained for every single measurement
  • Q-Level motorized leveling function: provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the unit
  • Protected against dust and water
  • Available with a manual glass draft shield with an antistatic coating
  • Supplied with a certificate of conformity to specifications
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
Corner Load 2 mg
Capacity 620 g
Display Type High-resolution Black and White, 5.7 in. Monochrom
Readability 1 mg
Format Grams
For Use With (Application) Cubis™ now covers the entire range from the
Includes Manual Draft Shield
IP Rating IP54
Leveling Assisted
Linearity ≤±2 mg
Measurement Time ≤1 sec.
Min. Sample Weight 1 g
Model MSU623S
Pan Shape Square
Repeatability 1 mg
Stabilization Time ≤0.8 sec.
Temperature Range (Metric) 5°C to 40°C
Test Load 200 g
Type Precision Balance
Dimensions (D x W x H) 191 x 193 x 172 mm
Width (Metric) 193 mm
Width (Metric) Pan 140 mm
Height (Metric) 172 mm
Height (Metric) Chamber 172 mm
Depth (Metric) 191 mm
Depth (Metric) Pan 140 mm
Electrical Requirements 100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.