missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSU Analytical Balances

Product Code. 10729335 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
80, 160, 320 g
Readability:
0.1 mg
0.1, 0.2, 0.5 mg
Model:
MSU124S
MSU224S
MSU324P
MSU324S
Includes:
Manual Analytic Draft Shield
Manual Analytic Draft Shield and Certification
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Includes unitSize
10729335 320 g 0.1 mg MSU324S Manual Analytic Draft Shield Each
11818521 320 g 0.1 mg MSU324S Manual Analytic Draft Shield and Certification Each
11848521 120 g 0.1 mg MSU124S Manual Analytic Draft Shield and Certification Each
11828521 220 g 0.1 mg MSU224S Manual Analytic Draft Shield and Certification Each
10587025 80, 160, 320 g 0.1, 0.2, 0.5 mg MSU324P Manual Analytic Draft Shield Each
11838521 80, 160, 320 g 0.1, 0.2, 0.5 mg MSU324P Manual Analytic Draft Shield and Certification Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 10729335 Supplier Sartorius™ Supplier No. MSU324S000DU

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Combines classic key-operated control with the widest range of performance features to provide a classic and universal weighing solution. Sartorius™ Cubis™ MSU Analytical Balances offers enhanced safety and reliability features, with a readability of 0.1mg.

The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
  • Tiltable and removable display and control unit
  • Compensates for eccentric/off centre loading error
  • Motorised draft shield
  • Password protected
  • Audit trail function
  • GLP compliant
  • Optional motorised levelling function
  • Mass unit conversion
  • Time controlled functions
  • Second tare memory
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO, FDA/USP, GxP
Connection Type RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
Corner Load 0.3 mg
Capacity 320 g
Display Type High-resolution Black and White, 5.7 in. Monochrom
Readability 0.1 mg
Format Milligram
For Use With (Application) Cubis™ now covers the entire range from the
Includes Manual Analytic Draft Shield
IP Rating IP54
Leveling Assisted
Linearity ≤±0.3 mg
Measurement Time <3 sec.
Min. Sample Weight 100 mg
Model MSU324S
Pan Shape Square
Repeatability 0.1 mg
Stabilization Time <1 sec.
Temperature Range (Metric) 5°C to 40°C
Test Load 200 g
Type Analytical Balance
Dimensions (D x W x H) 191 x 193 x 261 mm
Width (Metric) 193 mm
Width (Metric) Pan 85 mm
Height (Metric) 261 mm
Height (Metric) Chamber 261 mm
Depth (Metric) 191 mm
Depth (Metric) Pan 85 mm
Electrical Requirements 100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
Voltage 100/240 V
Wattage 7 w
Amperage 1 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.