missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CultiMaxx™ Shelving System for G-Rex 500M-CS Bioreactors

Product Code. 17988084 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Shelves:
7
Material:
Stainless Steel
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Material Unit Size
17988084 7 Stainless Steel 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17988084 Supplier Thermo Scientific™ Supplier No. 332395G08
  • ONLINE EXCLUSIVE PRICE
    8753.55 €
    5467.97 € / 1 sets
    Save 3285.58 €
    37% Off
 Restricted Item
Estimated Shipment: 18-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CultiMaxx™ Shelving Systems to support G-Rex 500M-CS Bioreactors

Maximize the capacity, increase throughput and optimize cell growth in your lab using the CultiMaxx shelving system in a range of large capacity CO2 Incubators.

Maximize incubator space  

  • These shelving systems are designed to support scale-out of the G-Rex 500M-CS* in cell therapy production.
  • With an in-depth review of the shelving design, this new system provides up to a 150% increase in capacity for the G-Rex, or another way to look at it: 2 1/2 incubators in 1.

 Easy installation

  • Shelving systems are retrofittable and can be self-installed.
*G-Rex is a registered trademark of Wilson Wolf Corporation. G-Rex bioreactors must be ordered from Wilson Wolf Corporation.
TRUSTED_SUSTAINABILITY

Specifications

Description Shelving system to support G-Rex™ 500M for Reach-In 821L CO2 Incubator
For Use With (Equipment) Reach-In 821L CO2 Incubator
Material Stainless Steel
No. of Shelves 7
Type Shelf
Includes 7 levels of shelving
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.