missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CultiMaxx™ Shelving Systems for Nunc™ Cell Factory™ System

Product Code. 17908094 Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Shelves:
10
3 (Reinforced)
5 (Reinforced)
6
Unit Size:
1 set
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. of Shelves Unit Size
17908094 10 1 set
17998084 6 1 set
17841700 5 (Reinforced) Each
17851700 3 (Reinforced) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17908094 Supplier Thermo Scientific™ Supplier No. 332354G01
  • ONLINE EXCLUSIVE PRICE
    12095.00 €
    7860.89 € / 1 sets
    Save 4234.11 €
    35% Off
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

CultiMaxx™ Shelving System to support Nunc™ Cell Factory™ systems

These shelving systems are designed to support scale-out of the Nunc™ Cell Factory™ System in cell therapy production. With an in-depth review of the shelving design, this new system provides less than 0.5mm of deflection per vessel, keeping the media level to promote even cell growth conditions. Individual access to each vessel allows for minimal disruption to adherent cells when removing samples from the incubator. The staggered shelving further enables flexibility by providing the necessary clearance to leave filters and connections in place when loading the systems into the incubator.

These shelving systems are designed to support scale-out of the Nunc Cell Factory System in cell therapy production. With an in-depth review of the shelving design, this new system provides less than 0.5mm of deflection per vessel, keeping the media level to promote even cell growth conditions. Individual access to each vessel allows for minimal disruption to adherent cells when removing samples from the incubator. The staggered shelving further enables flexibility by providing the necessary clearance to leave filters and connections in place when loading the systems into the incubator.

Easy Installation

  • Shelving systems are retrofittable and can be self-installed.
TRUSTED_SUSTAINABILITY

Specifications

Description Shelving system to support Nunc™ Cell Factory™ with 4 layers for Reach-In 821L CO2 Incubator
For Use With (Equipment) Reach-In 821L CO2 Incubator
Material Stainless Steel
No. of Shelves 10
Type Shelving System
Includes 10 levels of shelving
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.