missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Curved Blunt Point Stainless Steel Forceps

Product Code. 10095601
Change view
Click to view available options
Length (Metric):
115 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10095601 115 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10095601 Supplier Usbeck™ Supplier No. 3051
  • ONLINE EXCLUSIVE PRICE
    4.55 €
    4.30 € / Pack of 1
    Save 0.25 €
    5% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve precision with Stainless Steel Forceps. Usbeck™ Curved Blunt Point Stainless Steel Forceps are ideal for use in the laboratory or surgical setting.

  • Curved blunt point
  • Fine points
  • Stainless Steel

Specifications

Length (Metric) 115 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.