missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Curved Fine Point Nickel Plated Steel Forceps

Product Code. 10621452
Change view
Click to view available options
Length (Metric):
130 mm
145 mm
160 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10621452 145 mm Each
10360462 130 mm Each
10136961 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10621452 Supplier Usbeck™ Supplier No. 3063
  • ONLINE EXCLUSIVE PRICE
    4.75 €
    4.15 € / Pack of 1
    Save 0.60 €
    12% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Remove specimens with nickel plated steel forceps. Usbeck™ Curved Fine Point Nickel Plated Steel Forceps are ideal for handling specimens in the laboratory or medical setting.

  • Curved
  • Fine points
  • Nickel Plated Steel

Specifications

Material Nickel-plated Steel
Length (Metric) 145 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.