missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Curved Fine Point Stainless Steel Forceps

Product Code. 10146961
Change view
Click to view available options
Length (Metric):
105 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10146961 105 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10146961 Supplier Usbeck™ Supplier No. 3070
  • ONLINE EXCLUSIVE PRICE
    4.20 €
    3.95 € / Pack of 1
    Save 0.25 €
    5% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Achieve fine precision with Stainless Steel Forceps. Usbeck™ Forceps are ideal for use in a surgical or laboratory setting

  • Curved
  • Fine points
  • Nickel Plated Steel

Specifications

Material Stainless Steel
Length (Metric) 105 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.