missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Ease Solid™ ESD Modular Anti-Fatigue Mat

Product Code. 17772208
Change view
Click to view available options
Dimensions (L x W):
91 x 91 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17772208 91 x 91 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17772208 Supplier Notrax Supplier No. 558S0033BL
  • ONLINE EXCLUSIVE PRICE
    182.27 €
    147.83 € / Pack of 1
    Save 34.44 €
    18% Off
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cushion Ease Solid™ ESD Modular Anti-Fatigue Mat - Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments.

  • Heavy-duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual workstations, wall-to-wall or as islands
  • Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments
  • Compatible with patented MD Ramp System™ for smart safety bevelling solutions; allow out and inside corners
  • Slip resistance rating R9 according to DIN 51130

Specifications

Dimensions (L x W) 91 x 91 cm
Color Black
Length (English) 36 in.
Length (Metric) 91 cm
Material Natural Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.