missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Flex™ Oil-Resistant Diamond Plate Anti-Fatigue Mat

Product Code. 17772178
Change view
Click to view available options
Color:
Black
Black/Orange
Black/Yellow
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17772178 Black/Orange Each
17752178 Black Each
17762178 Black/Yellow Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17772178 Supplier Notrax Supplier No. 489S002MOB
  • ONLINE EXCLUSIVE PRICE
    518.87 €
    422.02 € / Pack of 1
    Save 96.85 €
    18% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notrax Cushion Flex™ - Oil-resistant version of our bestselling anti-fatigue mat best known for its diamond plate top surface and high level of ergonomic comfort in both dynamic and stationary working positions.

  • The oil-resistant version of our bestselling anti-fatigue mat best known for its diamond plate top surface and high level of ergonomic comfort in both dynamic and stationary working positions
  • A 12
  • 7 mm thick worker platform offers maximum durability, comfort, and insulation from hard floors and vibrations
  • 100% nitrile rubber compound is resistant to most industrial oils
  • Slip resistance R10 according to DIN51130 and BG-rule BGR181
  • Yellow bevelled edges on all four sides minimize risk of tripping and comply with OSHA code 1910-144

Specifications

Color Black/Orange
Length (English) 6.9 ft.
Length (Metric) 210 cm
Material Nitrile Rubber
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.