missing translation for 'onlineSavingsMsg'
Learn More

3M™ Safety-Walk™ Cushion Matting 5270E

Product Code. 17148740
Change view
Click to view available options
Length (Metric):
3.1 m
6.1 m
9.1 m
Unit Size:
1 roll
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17148740 3.1 m 1 roll
17138740 6.1 m Each
17128740 9.1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17148740 Supplier 3M™ Safety-Walk™ Supplier No. 7100116724

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

This motor oil resistant mat, suitable for heavy foot traffic in dry areas, provides a comfortable surface for walking or standing.

  • Coiled cushion matting compresses evenly across the bottom of the shoe, reducing leg and back fatigue
  • Textured top improves traction for safer footing
  • Suitable for dry work areas such as assembly lines and production areas
  • Supplied with edging to allow for wheeled traffic
  • Withstands most industrial and cleaning chemicals
TRUSTED_SUSTAINABILITY

Specifications

Color Black
Length (English) 10 ft.
Length (Metric) 3.1 m
Type Cushion Mat
Width (English) 3 ft.
Width (Metric) 0.91 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.