missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat

Product Code. 17792168
Change view
Click to view available options
Dimensions (L x W):
91 x 60 cm
150 x 91 cm
300 x 91 cm
2286 x 60 cm
2286 x 91 cm
2286 x 122 cm
2286 x 152 cm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
17792168 150 x 91 cm Each
17762168 91 x 60 cm Each
17722178 300 x 91 cm Each
17752158 2286 x 60 cm Each
17782158 2286 x 91 cm Each
17712168 2286 x 122 cm Each
17742168 2286 x 152 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17792168 Supplier Notrax Supplier No. 479S0035BL
  • ONLINE EXCLUSIVE PRICE
    312.92 €
    249.32 € / Pack of 1
    Save 63.60 €
    20% Off
Estimated Shipment: 10-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.

  • Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
  • Diamond plate pattern provides traction while allowing easy twist turns
  • The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
  • Slip resistance R10 according to DIN51130 and BG-rule BGR181
  • Tested and certified by the National Floor Safety Institute (NFSI)
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • Available yellow borders along sides comply with OSHA code 1910-144
  • Bevelled edges on all four sides to minimize risk of tripping
  • UniFusion™ technology engineered to resist in the harshest work environments

Specifications

Dimensions (L x W) 150 x 91 cm
Color Black
Length (English) 59 in.
Length (Metric) 150 cm
Material PVC on Microcellular Vinyl Base
Type Industrial and Commercial Matting
Width (Metric) 91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.