missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles

Product Code. 12558716 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
950 mL
1000 mL
Length (Metric):
74mm
101mm
121mm
Quantity:
12/PK.
24/PK.
Unit Size:
Pack of 12
Pack of 24
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Quantity Unit Size
12558716 950 mL 121mm 12/PK. Pack of 12
11734299 30 mL - 24/PK. Pack of 24
11704289 60 mL 101mm 24/PK. Pack of 24
11744299 125 mL 101mm 12/PK. Pack of 12
11714289 125 mL 101mm 24/PK. Pack of 24
11724289 250 mL 101mm 24/PK. Pack of 24
11764299 500 mL 121mm 12/PK. Pack of 12
11734289 500 mL 74mm 12/PK. Pack of 12
13161794 1000 mL 121mm 12/PK. Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Product Code. 12558716
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Ideal storage for light sensitive dry powders. Fisherbrand™ Custom Cleaned Amber Wide Mouth Packer Bottles are manufactured using amber soda glass.

  • Wide mouth allows for easy accessibility
  • Pre-cleaned for visible particulates using deionised water
  • With white polypropylene cap with PTFE faced foamed polyethylene liner

Specifications

Capacity (Metric) 950 mL
Cleaning Procedure EPA guidelines
Color Amber
Material Glass
Length (Metric) 121mm
Quantity 12/PK.
Closure Color White
Liner Material PTFE
Closure Included Yes
Mouth Wide
Closure Liner Polyethylene
Closure Material PTFE
Closure Size 53-400 mm
Closure Type Screw Cap
Capacity (English) 32.12 oz.
Certifications/Compliance EPA
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.