missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Cutfix Stainless Steel Scalpels
Use B Braun™ Cutfix Sterile Stainless Steel Scalpels, with their double blade support, for precise cutting as your needs. This scalpel has a plastic handle.
10.65 €
Specifications
Blade Material | Stainless Steel |
---|---|
Disposable | Yes |
Sterility | Sterile |
Handle Material | Plastic |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10694161
|
B Braun™
5518040 |
# 11 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11995756
|
B Braun™
5518059 |
# 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Disposable
- Sterile
- Stainless steel
- Two-sided blade support
Specifications
Stainless Steel | |
Yes | |
Sterile | |
Plastic |