missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Cuvettes
Click to view available options
Capacity (Metric):
4 mL
Unit Size:
Pack of 1000
Description
- Cuvettes
- PS
- In styropor box
- Light path: 10 mm, 45 mm high
- Macro cuvettes
- 4 mL
Specifications
Specifications
| Sterility | Non-sterile |
| Type | Macro Spectrophotometer Cuvette |
| Color | transparent |
| Disposable | Single-use |
| Capacity (Metric) | 4 mL |
| Material | Plastic |
| Path Length | 10 mm |
| Wavelength Range | 340 to 900 nm |
| Height (Metric) | 45 mm |
| For Use With (Equipment) | Cobas Mira, Mira S and Mira Plus Analyzers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction