missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ CVC 3000E C3 Vacuum Controller

Product Code. 11941002
Change view
Click to view available options
Dimensions (L x W x H):
146 x 143 x 115 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
11941002 146 x 143 x 115 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11941002 Supplier VACUUBRAND™ Supplier No. 20683180
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Dimensions (L x W x H) 146 x 143 x 115 mm
Height (Metric) 115 mm
Length (Metric) 146 mm
Weight (Metric) 0.44 kg
Product Type Vacuum Controller
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.