missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ CW3 Cell Washer Rotors

Product Code. 15436131 Shop All Thermo Scientific Products
Click to view available options
Capacity:
12 Tubes
24 Tubes
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15436131

Brand: Thermo Scientific™ 75000021

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thorough, reproducible blood cell washing of 12 or 24 tubes per run with Thermo Scientific™ CW3 cell washer rotors.

Meet your protocol requirements with the flexibility to run 12 or 24 samples and finish washing in as little as 3 minutes with Thermo Scientific™ CW3 cell washer rotors.

The Thermo Scientific™ CW3 Cell Washer has been discontinued.

Optimize pelleting performance
  • For washing, tubes swing at a fixed positive angle to sediment cells rapidly at the bottom of the tube
  • For decanting, the rotor holds tubes at a slightly negative angle and the saline is decanted centrifugally
Designed for safe operation
  • Saline distributor mounted directly on top of the rotor to reduce risk of cross-contamination
  • Easy to remove for cleaning convenience
TRUSTED_SUSTAINABILITY

Specifications

Description 12-place Rotor Assembly with Distributor
Material Stainless Steel
Type Fixed Angle Rotor
Capacity 12 Tubes
Max. RCF 1,180 x g (Centrifuge), 190 x g (Wash)
Max. Speed 3,000 rpm (Centrifuge), 200 rpm (Wash), 350 to 500 rpm (Decant)
Radius (Metric) 117 mm
Max. Tube Length 75 mm
Max. Tube Diameter 12 or 10 mm
For Use With (Equipment) CW3 Cell Washer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.