missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
The Thermo Scientific™ CW3 Cell Washer has been discontinued.
Efficient Performance
- Finish washing 24 samples in as little as 3 minutes
- Achieve optimal corpuscle dryness by setting desired decanting speed
- Improve corpuscle washing with optional overflow method during centrifugation step
- Save time with pre-set programs in automatic mode
- Four stage display: Wash, Centrifuge, Decant, Agitate
- Manual mode available to wash the cells step-by-step, allowing closed monitoring of washing process
- Tube racks with red and blue number labeling for easy sample balancing
- Automatic alerts for low or disrupted saline level and for a completed run
- View port on top of unit is available for speed calibration
- Reduces risk of cross-contamination with the saline distributor mounted directly on top of the rotor
- Stainless steel rotor body enhances system durability
- Low-maintenance design with easy-to-change pump tubing
- Cleaning convenience with easy-to-remove catch basin, rotor and rotating bowl
Specifications
Specifications
| Description | CW3 Cell Washer |
| Capacity | 24 Tubes |
| Max. RCF | 1,180 x g (Centrifuge); 190 x g (Wash) |
| Max. Speed | 3,000 rpm (Centrifuge), 1,200 rpm (Wash), 350 to 500 rpm (Decant) |
| Electrical Requirements | 220/230 V 50/60 Hz |
| Noise Level | <53 db(A) |
| Standards | IEC 61010-1 , IEC 61010-2-020, EN ISO 13485 (refer to manual for more details) |
| Warranty | 2 Years |
| Other Functions | 4-stage display: Wash, Centrifuge, Decant, Agitate; End of run notification: 5 selectable melodies, electronic beeps or no sound; Safety devices: Door interlock, dual-overspeed detector, saline level sensor |
| Dimensions (HWD) | 16.1 x 14.6 x 17.7 in. (41 x 37 x 45 cm) |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?
