missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ CWF Chamber Furnace

Product Code. 12049842
Change view
Click to view available options
Capacity (Metric):
5 L
13 L
Temperature (Metric):
1100°C
1200°C
1300°C
Wattage:
2400 w max., 790 w holding
3100 w max., 1500 w holding
3100 w max., 1550 w holding
3100 w max., 1800 w holding
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Temperature (Metric) Wattage unitSize
12049842 13 L 1100°C 3100 w max., 1500 w holding Each
12089842 5 L 1100°C 2400 w max., 790 w holding Each
12943741 13 L 1300°C 3100 w max., 1800 w holding Each
12019852 13 L 1200°C 3100 w max., 1550 w holding Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12049842 Supplier Carbolite™ Supplier No. CWF1113230SN+&02301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Bench-mounted, general purpose laboratory chamber furnace. Carbolite™ CWF Chamber Furnace is available in a variety of sizes with a maximum operating temperature up to 1300°C.

  • 1100°C, 1200°C or 1300°C maximum operating temperature.
  • 5, 13, 23, 36 or 65L chamber volumes
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • Soft closing door on 5, 13, 21 and 23L models
  • Parallel action door keeps heated surface away from the user
  • Delayed start / process timer function as standard
  • Hard wearing alumina element carrier, furnace entrance and hearth
  • Energy efficient low thermal mass insulation
  • Free radiating wire wound elements for optimum uniformity
  • Easy access to elements and controls simplifies maintenance and servicing
  • A variety of additional options are available. These must be requested at the time of purchase.
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
    • A range of metallic retorts to work with modified atmospheres up to 1150°C
    • AMS2750E Nadcap compatible models are available for aerospace applications.

Specifications

Capacity (Metric) 13 L
Temperature (Metric) 1100°C
Type Chamber Furnace
Includes Programmable Temperature Controller
Dimensions (D x W x H) Interior 200 x 200 x 325 mm
Dimensions (L x W x H) Exterior 905 x 435 x 610 mm
Weight (Metric) 47 kg
Wattage 3100 w max., 1500 w holding
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.