missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ CWF 12/5 Chamber Furnaces

Product Code. 12059852
Change view
Click to view available options
Dimensions (D x W x H) Interior:
5.25 x 5.5 x 10in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (D x W x H) Interior unitSize
12059852 5.25 x 5.5 x 10in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12059852 Supplier Carbolite™ Supplier No. CWF1205230SN+&02301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1200°C
Type Chamber Furnace
Includes Temperature Controller
Dimensions (D x W x H) Interior 5.25 x 5.5 x 10in.
Width (Metric) 374.65 mm
Width (Metric) Interior 139.7 mm
Height (Metric) 584.2 mm
Height (Metric) Interior 133.35 mm
Depth (Metric) 482.6 mm
Electrical Requirements 208/240 V 2.4 kw
Voltage 208/240 V
Wattage 2.4 kw
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.