missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riedel-de Haën Cyclohexane CHROMASOLV™
Description
- For gas chromatography (GC).
- Developed especially for the application in residue analysis of pesticides and other low-volatile substances using GC.
- Non-volatile matter and water content are specified for each solvent.
Specifications
Specifications
| pH | Not applicable |
| Melting Point | 6.4°C |
| Color | Colorless |
| Density | 0.78 g/cm3 (20°C) |
| Boiling Point | 81°C (1.013 hPa) |
| Quantity | 7 L |
| Flash Point | 8.3 %(V) |
| Packaging | Returnable Stainless Steel Can |
| Physical Form | Liquid |
| Product Line | CHROMASOLV |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?