Learn More
Cyclopentane, HPLC Grade
Description
Cyclopentane is used in all analytical laboratories as a major component of mobile phase in High Performance Liquid Chromatography (HPLC) and in Liquid Chromatography - Mass Spectrometry (LC-MS).
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Melting Point | °C to 95°C |
| Color | Colorless |
| Density | 0.748 g/cm3 at 20°C |
| Boiling Point | 47°C to 49°C |
| Flash Point | -37°C (-34°F) |
| Ignition Point | 380°C (716°F) |
| Odor | Petrol-like |
| Refractive Index | 1.406 |
| Quantity | 250 mL |
| Beilstein | 1900195 |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.