missing translation for 'onlineSavingsMsg'
Learn More

Lenz Laborglasinstrumente™ Cylindrical Dropping Funnel with Solid Glass Plug

Product Code. 10077880
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10077880 25 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10077880 Supplier Lenz Laborglasinstrumente™ Supplier No. 04352211
  • ONLINE EXCLUSIVE PRICE
    176.00 €
    104.42 € / Pack of 2
    Save 71.58 €
    40% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Made of DURAN™ borosilicate glass. Lenz Laborglasinstrumente™ Cylindrical Dropping Funnel with Glass Plug includes pressure equalizing tubes. For use in liquid-liquid extractions to separate the components of a mixture into immiscible solvent phases of different densities.

  • Cylindrical shape with NS socket and NS cone
  • With pressure equalizing tube
  • With solid glass plug
  • With screwthread retaining device
  • With inscription label and scale

Specifications

Capacity (Metric) 25 mL
Material Borosilicate Glass
Graduated Yes
Product Type Dropping Funnel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.